!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN END WRENCH, ALLOY STEEL, BLACK OXIDE, 5/64 IN HEAD SIZE, 3 IN OVERALL L, STANDARD

OPEN END WRENCH, ALLOY STEEL, BLACK OXIDE, 5/64 IN HEAD SIZE, 3 IN OVERALL L, STANDARD

MOODY TOOL

OPEN END WRENCH, ALLOY STEEL, BLACK OXIDE, 5/64 IN HEAD SIZE, 3 IN OVERALL L, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN END WRENCH, ALLOY STEEL, BLACK OXIDE, 5/64 IN HEAD SIZE, 3 IN OVERALL L, STANDARD

OPEN END WRENCH, ALLOY STEEL, BLACK OXIDE, 5/64 IN HEAD SIZE, 3 IN OVERALL L, STANDARD

MOODY TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6LEX5
  • Mfr. Model # 76-1551
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This open end wrench has a width of 15/64 inch, and a length of 3 inch, plus it weighs 0.04 pounds and is not insulated. The handle is silver and has a knurled style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a black oxide finish, is not non-magnetic, and is not tether capable.

Technical Specs

  • ItemOpen End Wrench
  • FinishBlack Oxide
  • Overall Length3 in
  • Head Thickness1/16 in
  • Measurement TypeSAE
  • Opening TypeHex
  • NonsparkingNot Non-Sparking
  • Tether StyleNot Tether Capable
  • Corrosion ResistantCorrosion-Resistant
  • Head TypeStandard
  • Overall Width15/64 in
  • Wrench ShapeStraight
  • StandardsANSI
  • Weight0.04 lb
  • Material Alloy Steel
  • Head Size 5/64 in
  • Opening Angle (Deg.) 30 Degrees
  • Insulated Not Insulated
  • Single End/Double End Single End
  • Handle Type Kurled
  • Non-Magnetic Not Non-Magnetic
  • Ratcheting Not Ratcheting
  • Reversing Non-Reversing
  • Head Offset Angle 30 Degrees
  • Wrench Length Style Stubby
  • Handle Colour Silver
  • Wrench Product Grouping Wrenches
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list