!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID NYLON, RED

OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID NYLON, RED

APPROVED VENDOR

OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID NYLON, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID NYLON, RED

OPEN-DECK STEEL GENERAL PURPOSE DOLLY, 2,000 LB LOAD CAPACITY, SOLID NYLON, RED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $389.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM48J131
  • Mfr. Model # 48J131
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 644
  • Shipping Weight 46.75 lbs

Product Details

This open-deck steel general purpose dolly measures 16 inch width x 7 inch height x 24 1/2 inch length, and is red with a powder-coated finish/coating. It includes caster brakes and it is made out of steel. In addition, it has a 2,000-pound load capacity and weighs 33 pounds.

Technical Specs

  • ItemOpen-Deck Steel General Purpose Dolly
  • Deck Length24 1/2 in
  • Deck Height7 in
  • Deck SurfaceSmooth
  • Deck StyleOpen
  • Center Opening Width34 in
  • End StyleFlush
  • Frame MaterialSteel
  • Includes Tow EyeWithout Towing Eye
  • Connectable EndsNo Connectable Ends
  • Caster Wheel BearingsRoller
  • Caster Wheel TypeSolid
  • Caster Wheel Dia.4 in
  • AssembledUnassembled
  • Overall Length24 1/2 in
  • Overall Height7 in
  • Brake TypeSide Pedal Brake
  • Caster Mounting TypePlate
  • Load Capacity 2,000 lb
  • Deck Width 16 in
  • Deck Material Steel
  • Minimum Deck Width 16 in
  • Center Opening Length 24 1/2 in
  • Colour Red
  • Frame Finish Powder Coated
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Caster Wheel Width 2 in
  • Caster/Wheel Configuration (2) Swivel with Brake, (2) Swivel without Brake
  • Caster Wheel/Tread Material Nylon
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Includes Caster Brakes
  • Overall Width 16 in
  • Weight 33 lb
  • Caster Mounting Plate Size 4 1/2 in x 4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list