!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,200 LB LOAD CAPACITY, 4 SWIVEL, BLUE

OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,200 LB LOAD CAPACITY, 4 SWIVEL, BLUE

APPROVED VENDOR

OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,200 LB LOAD CAPACITY, 4 SWIVEL, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,200 LB LOAD CAPACITY, 4 SWIVEL, BLUE

OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,200 LB LOAD CAPACITY, 4 SWIVEL, BLUE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35YL99
  • Mfr. Model # 35YL99
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Product Details

This open-deck plastic general purpose dolly measures 6 1/2 inch width x 6 1/2 inch height x 30 inch length, and is blue. Plus, it is made out of polypropylene. In addition, it has a 1,200-pound load capacity and weighs 13 pounds.

Technical Specs

  • ItemOpen-Deck Plastic General Purpose Dolly
  • Deck Length30 in
  • Deck Height6 1/2 in
  • Deck SurfaceSmooth
  • Center Opening Length30 in
  • ColourBlue
  • Frame MaterialPolypropylene
  • Includes Tow EyeWithout Towing Eye
  • Securing MechanismNo Securing Mechanism
  • For Surface TypeConcrete
  • Caster Wheel BearingsBall Bearing
  • Caster Wheel TypeTread-On Core
  • Caster Wheel Dia.4 in
  • AssembledAssembled
  • Overall Width6 1/2 in
  • Weight13 lb
  • Caster Frame MaterialSteel
  • Caster Mounting Plate Size4 1/4 in x 3 3/8 in
  • Caster Outside Bolt Hole Spacing3 1/2 in x 2 1/2 in
  • Load Capacity 1,200 lb
  • Deck Width 18 in
  • Deck Material Polypropylene
  • Deck Style Open
  • Center Opening Width 18 in
  • End Style Flush
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Connectable Ends No Connectable Ends
  • Caster Wheel Width 1 1/4 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Overall Length 30 in
  • Overall Height 6 1/2 in
  • Brake Type No Caster Brake
  • Caster Inside Bolt Hole Spacing 3 1/2 in x 2 1/2 in
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list