!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAFFIC SIGN, 24 IN X 18 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN, R6-2R MUTCD, ONE WAY, ONE WAY

TRAFFIC SIGN, 24 IN X 18 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN, R6-2R MUTCD, ONE WAY, ONE WAY

LYLE

TRAFFIC SIGN, 24 IN X 18 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN, R6-2R MUTCD, ONE WAY, ONE WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC SIGN, 24 IN X 18 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN, R6-2R MUTCD, ONE WAY, ONE WAY

TRAFFIC SIGN, 24 IN X 18 IN NOMINAL SIGN SIZE, ALUMINUM, 0.080 IN, R6-2R MUTCD, ONE WAY, ONE WAY

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.71 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZTH6
  • Mfr. Model # R6-2R-18HA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • ItemDirectional Sign
  • Sign Mounting StyleMounting Holes
  • MUTCD CodeR6-2R
  • Retroreflective GradeHigh Intensity Prismatic
  • Sign LegendOne Way
  • Printed LanguageEnglish
  • Sign Background ColourWhite
  • Sign Material GroupMetal
  • Protective CoatingClear Film Laminate
  • Average Outdoor Durability5 to 8 yr
  • Holes on 1 in. CentersHoles on 1 in Centres
  • Material PropertiesRoll Up
  • Mounting Hole Distance Center to Center21 in
  • Sign Legend StyleSymbol, Text
  • StandardsMeets and Exceeds Federal Minimum Reflectivity Guidelines
  • Width18 in
  • Sign Material Aluminum
  • Thickness 0.080 in
  • ADA Compliant Not ADA Compliant
  • MUTCD Compliant Sign MUTCD Compliant
  • Sign Header No Header
  • Sign Legend Text Colour Black
  • Sign Shape Vertical Rectangle
  • Indoor/Outdoor Usage Outdoor
  • Number of Printed Sides 1
  • Height 24 in
  • Includes Cross-Braces No
  • Mounting Hole Dia. 0.375 in
  • MUTCD Sign Description One Way
  • Sign Mounting Hardware Included Sign Mounting Hardware Not Included
  • UV Resistant UV Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list