RING TERMINAL, BARE, ½ IN STUD SIZE, 8 AWG TO 8 AWG WIRE SIZE RANGE, 10 PK
RING TERMINAL, BARE, ½ IN STUD SIZE, 8 AWG TO 8 AWG WIRE SIZE RANGE, 10 PK
BURNDY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ring terminal has an operating temperature range of 302 Degrees F to 302 Degrees F. It measures 1.34 inch L. This ring terminal meets the standards for UL 467. It has a tin finish, and has 8 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Ring Terminal
Insulation Coverage None
Maximum Operating Temperature 302 Degrees F
Minimum Wire Size 8 AWG
Termination Style Crimp
Contact Finish Tin
Standards UL 467
Barrel Outside Diameter 0.26 in
Barrel Style Brazed
Hole Diameter 0.51 in
Insulation Type Non-Insulated
Overall Length 1.34 in
Seam Style Brazed
Stud Size 1/2 in
Tongue Length 1.03 in
Insulation Colour Bare
Insulation Material None
Maximum Voltage 600V
Maximum Wire Size 8 AWG
Tongue Width 0.87 in
Contact Material Copper
Barrel Length 0.31 in
Barrel Size Long
Compatible with Product Type Code, Flex Cable
Hole Spacing 0.6 in
Minimum Operating Temperature 302 Degrees F
RoHS Compliant No
Strip Length 3/8 in
Terminal Shape Ring Tongue
Tongue Thickness 0.04 in
Country of Origin Taiwan
(subject to change)