Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This battery charger it includes mounting hardware bracket. It meets the standards for ETL. This battery charger has an overall height of 3½ inch, an overall width of 5 inch, an overall depth of 1½ inch. It is designed for use with AGM, deep cycle, gel, lead acid, wet cell batteries.
Spécifications techniques
ItemBattery Charger
For Use With Battery TypeAGM, Deep Cycle, Gel, Lead Acid, Wet Cell
For Battery Voltage6V DC, 12V DC
Maintaining Current @ Voltage1.5 A @ 12V, 1.5 A @ 6V
Cable Wire Gauge12 AWG
Charge TypeSmart
Housing MaterialPlastic
Includes Test FeatureTest Feature Included
Input Current1.5 A
Overall Depth1 1/2 in
Overall Width5 in
Power Cord Length10 ft
Timer StyleAutomatic
Charger StyleMounted
Automatic/ManualAutomatic
Charging Current @ Voltage1.5 A @ 12V, 1.5 A @ 6V
Cable Length6 ft
Charger FunctionCharging, Maintaining
Connector TypeQuick Disconnect to Ring
IncludesMounting Hardware Bracket
Indoor or Outdoor UseIndoor, Outdoor
Input Voltage120V AC
Overall Height3 1/2 in
PortablePortable
StandardsETL
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca