!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OIL CHANGING UNIT, 15¼ IN OVERALL L, 5⅛ IN OVERALL W, PORTABLE, BLUE

OIL CHANGING UNIT, 15¼ IN OVERALL L, 5⅛ IN OVERALL W, PORTABLE, BLUE

LIQUIVAC

OIL CHANGING UNIT, 15¼ IN OVERALL L, 5⅛ IN OVERALL W, PORTABLE, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL CHANGING UNIT, 15¼ IN OVERALL L, 5⅛ IN OVERALL W, PORTABLE, BLUE

OIL CHANGING UNIT, 15¼ IN OVERALL L, 5⅛ IN OVERALL W, PORTABLE, BLUE

LIQUIVAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1NUV6
  • Mfr. Model # 2005LV
  • UNSPSC # 26101726
  • CATALOGUE PAGE # 455
  • Shipping Weight 3.25 lbs

Product Details

This oil changing unit features vacuums oil out through the dipstick tube in seconds and it includes two hoses sprout, pitch clamp. It is made of polyethylene, and is blue. This oil changing unit has an overall height of 8 7/16 inch, and overall length of 15¼ inch, an overall width of 5⅛ inch, an overall depth of 5⅛ inch.

Technical Specs

  • ItemOil Changing Unit
  • Hose Length5 ft
  • Overall Length15 1/4 in
  • Overall Width5 1/8 in
  • Power SourceManual
  • ColourBlue
  • Includes(2) Hoses Sprout, Pitch Clamp
  • MaterialPolyethylene
  • Fluid Type Antifreeze, Detergents, Engine Oil, Mild Chemicals, Oil, Transmission Fluid, Water
  • Reservoir Capacity 0.75 gal
  • Overall Depth 5 1/8 in
  • Overall Height 8 7/16 in
  • Capabilities Brake Bleeding, Evacuating
  • Features Vacuums Oil Out Through The Dipstick Tube In Seconds
  • Inlet Connection Size 2 in
  • Maximum Operating Temperature 105 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list