!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEAL-LOK O-RING FACE SEAL TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 2.03 IN L, 9,200 PSI, 1 IN OD

SEAL-LOK O-RING FACE SEAL TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 2.03 IN L, 9,200 PSI, 1 IN OD

PARKER

SEAL-LOK O-RING FACE SEAL TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 2.03 IN L, 9,200 PSI, 1 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEAL-LOK O-RING FACE SEAL TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 2.03 IN L, 9,200 PSI, 1 IN OD

SEAL-LOK O-RING FACE SEAL TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS, STRAIGHT, 2.03 IN L, 9,200 PSI, 1 IN OD

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE20HLO-S
  • Mfr. Model # 20 HLO-S
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This Seal-Lok O-ring face seal tube fitting and adapter meets the standards for ISO 8434-3, SAE J1453, has a length of 2.03 inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: hydraulic fluid and gas handling connections. It is made of steel with a Toughshield Plus plating finish/coating has a 1¾ inch hex size. This Seal-Lok O-ring face seal tube fitting and adapter includes a seal.

Technical Specs

  • ItemAdapter
  • Fitting Side A Nominal Pipe Size1 11/16 in
  • Fitting Side B GenderMale
  • Fitting Side B TypeFace Seal
  • Pipe Fitting MaterialSteel
  • ApplicationHydraulic Fluid, Gas Handling Connections
  • Finish/CoatingToughShield Plus Plating
  • Fitting Side A Pipe Threading12
  • Fitting Side B Pipe Threading12
  • Includes SealSeal Included
  • Fitting Side A Gender Male
  • Fitting Side A Type Face Seal
  • Fitting Side B Nominal Pipe Size 1 11/16 in
  • Maximum Operating Pressure 9,200 psi
  • Standards SAE J1453
  • Basic Fitting Shape Straight
  • Fitting Side A Outside Diameter 1 in
  • Fitting Side B Outside Diameter 1 in
  • Hex Size 1 3/4 in
  • Overall Length 2.03 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list