O-RING, 70 DUROMETER, 3/32 IN W, 7/16 IN INSIDE DIA, 5/8 IN OUTSIDE DIA, BUNA-N
O-RING, 70 DUROMETER, 3/32 IN W, 7/16 IN INSIDE DIA, 5/8 IN OUTSIDE DIA, BUNA-N
HERCULES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This O-ring is 3/32 inches wide, with a 7/16-inch inside diameter and a 5/8-inch outside diameter. This Buna-N 70 durometer O-ring has a -40 Degrees F to 240 Degrees F working temperature range.
Technical Specs
Item O-RING
X-Ray Detectable No
Cross Section Shape .103 +/-.003
Durometer (Hardness) Rating Medium
Nominal Width 3/32
Actual Width .103 +/-.003
Colour Black
Meets/Exceeds ASTM D2000, SAE AS568, SAE J200
Actual Outside Dia. .63 +/-.005
FDA Approved No
Metal Detectable No
System of Measurement Inch
O-Ring Material Buna N
Nominal Inside Dia. 7/16
Actual Inside Dia. .424 +/-.005
Dash Number 111
Durometer 70 Shore A
Nominal Outside Dia. 5/8
Temp. Range -40 Degrees - +240 Degrees F
Application Various
Alternate Products
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.17
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.65
/ pkg.