!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUTSETTER SET,STEEL,IMPACT RATED

NUTSETTER SET,STEEL,IMPACT RATED

DEWALT

NUTSETTER SET,STEEL,IMPACT RATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUTSETTER SET,STEEL,IMPACT RATED

NUTSETTER SET,STEEL,IMPACT RATED

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWADND14
  • Mfr. Model # DWADND14
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Technical Specs

  • ItemNutsetter Set
  • Connection Size1/4 in
  • Drill Bits IncludedNot Applicable
  • FinishBlack Oxide
  • For Tool TypeImpact
  • Magnetized TipMagnetized Tip
  • Measurement SystemImperial
  • Number of Nutsetters Included1
  • Number of Sockets Included0
  • Overall Length2 in
  • SeriesImpact Ready
  • Shank Size1/4 in
  • Socket Size1/4 in
  • Tool Storage DepthNot Applicable
  • Tool Storage MaterialNot Applicable
  • Connection Shape Hex
  • Container Material Plastic
  • Features Detachable Socket for Easy Cleaning, Recessed Corners, Industrial Strength Magnet
  • For Modular Tool Storage System Not Applicable
  • Impact Rated Impact Rated
  • Material Steel
  • Number of Drill Bits Included 0
  • Number of Pieces 1
  • Nutsetters Included (1) 1/4 in
  • Product Type Nutsetter Set
  • Shank Shape Hex
  • Slide to Clean Not Slide to Clean
  • Sockets Included Not Applicable
  • Tool Storage Height Not Applicable
  • Tool Storage Width Not Applicable
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list