!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUTSETTER,1/2" HEX,2-9/16" L,STEEL,PK10

NUTSETTER,1/2" HEX,2-9/16" L,STEEL,PK10

MILWAUKEE

NUTSETTER,1/2" HEX,2-9/16" L,STEEL,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUTSETTER,1/2" HEX,2-9/16" L,STEEL,PK10

NUTSETTER,1/2" HEX,2-9/16" L,STEEL,PK10

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.41 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33GN26
  • Mfr. Model # 49-66-0537
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 264
  • Shipping Weight 0.95 lbs

Technical Specs

  • ItemNutsetter
  • Measurement SystemImperial
  • Overall Length2 9/16 in
  • SeriesSHOCKWAVE(TM)
  • Shank Size1/4 in
  • FinishBlack Phosphate
  • Magnetized TipMagnetized Tip
  • Connection Size1/4 in Hex
  • For Tool TypeImpact
  • Slide to CleanNot Slide to Clean
  • Material Steel
  • Number of Nutsetters Included 10
  • Product Type Nut Driver Set
  • Shank Shape Hex
  • Socket Size 1/2 in
  • Impact Rated Impact Rated
  • Connection Shape Hex
  • Features Resistance to Wear and Shock, Color-Coded Band
  • Overall Nutsetter Length 2 9/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list