!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUTO HYDRAULIC OIL, ISO VISCOSITY GRADE 68, AMBER, MINERAL OIL, 18.9 L PAIL

NUTO HYDRAULIC OIL, ISO VISCOSITY GRADE 68, AMBER, MINERAL OIL, 18.9 L PAIL

MOBIL

NUTO HYDRAULIC OIL, ISO VISCOSITY GRADE 68, AMBER, MINERAL OIL, 18.9 L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUTO HYDRAULIC OIL, ISO VISCOSITY GRADE 68, AMBER, MINERAL OIL, 18.9 L PAIL

NUTO HYDRAULIC OIL, ISO VISCOSITY GRADE 68, AMBER, MINERAL OIL, 18.9 L PAIL

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $270.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO101577
  • Mfr. Model # 101577
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 1513
  • Shipping Weight 41.8 lbs

Product Details

This Nuto H series hydraulic oil is an anti-wear oil used in industrial and mobile services. Its oxidation resistance and chemical stability provide good oil life. Its base and lubricant additives are mineral oil and it has an ISO viscosity grade of 68, a 0.882 specific gravity, and a flash point of 234 Degrees C with a -18 Degrees C pour point. It is amber in colour and comes in an 18.9-litre pail.

Technical Specs

  • ItemHydraulic Oil
  • Base OilMineral
  • Container Size18.9 L
  • ISO Viscosity Grade68
  • SeriesNuto
  • StandardsDIN 51524-2: 2006-09, ISO L-HM (ISO 11158:1997)
  • Viscosity Index107
  • Application Hydraulic Systems
  • Colour Amber
  • Flash Point 218 Degrees C
  • Pour Point -12 Degrees C
  • NSF Rating Not Rated
  • Specific Gravity 0.83
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list