!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUTDRIVER SET,12 PIECES,ERGONOMIC HANDLE

NUTDRIVER SET,12 PIECES,ERGONOMIC HANDLE

PROTO

NUTDRIVER SET,12 PIECES,ERGONOMIC HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUTDRIVER SET,12 PIECES,ERGONOMIC HANDLE

NUTDRIVER SET,12 PIECES,ERGONOMIC HANDLE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $479.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJ1212MNDS
  • Mfr. Model # J1212MNDS
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.09 lbs

Technical Specs

  • ItemNut Driver Set
  • Bolt Clearance1 in
  • Grip StyleTexture Grip
  • Nut Driver StyleSolid Shank
  • For Fastener Size4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
  • InsulatedNot Insulated
  • Non-MagneticNot Non-Magnetic
  • RatchetingNot Ratcheting
  • Tether ReadyNot Tether Ready
  • Shank MaterialAlloy Steel
  • Handle TypeErgonomic
  • Handle MaterialNylon
  • Number of Pieces12
  • Handle ColourGrey
  • StandardsASME B107.110
  • Tip Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Shank Length 4 in
  • Measurement Type Metric
  • Fastener Holding Not Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Magnetized Tip Not Included
  • Non-Sparking Not Non-Sparking
  • Replaceable Shank Shank Not Replaceable
  • Shank Shape Round
  • Shank Diameter 0.32 in, 0.38 in, 0.45 in, 0.51 in
  • Handle Shape Straight
  • Overall Length 18 1/2 in
  • Corrosion Resistant Corrosion-Resistant
  • Hex Size 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
  • Range of Lengths 4 to 14 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list