!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLLOW ROUND SHANK MULTI BITNUT DRIVER, 1/4 IN/1/8 IN/3/8 IN TIP SIZE, ERGONOMIC GRIP

HOLLOW ROUND SHANK MULTI BITNUT DRIVER, 1/4 IN/1/8 IN/3/8 IN TIP SIZE, ERGONOMIC GRIP

KLEIN TOOLS

HOLLOW ROUND SHANK MULTI BITNUT DRIVER, 1/4 IN/1/8 IN/3/8 IN TIP SIZE, ERGONOMIC GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLLOW ROUND SHANK MULTI BITNUT DRIVER, 1/4 IN/1/8 IN/3/8 IN TIP SIZE, ERGONOMIC GRIP

HOLLOW ROUND SHANK MULTI BITNUT DRIVER, 1/4 IN/1/8 IN/3/8 IN TIP SIZE, ERGONOMIC GRIP

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN32596
  • Mfr. Model # 32596
  • UNSPSC # 27111734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This nut driver has a length of 7½ inches and is not insulated. The rubber handle is black and has a straight shape, and a moulded style/type. It meets the standards for ANSI, ASME. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.

Technical Specs

  • ItemNut Driver
  • Bolt Clearance0.093 in, 0.109 in, 0.687 in, 1.312 in
  • Grip StyleErgonomic
  • Nut Driver StyleHollow Round Multi Bit
  • For Fastener Size13/100 in, 1/4 in, 19/50 in
  • InsulatedNot Insulated
  • Non-MagneticNot Non-Magnetic
  • RatchetingNot Ratcheting
  • Tether ReadyNot Tether Ready
  • Shank MaterialAlloy Steel
  • Handle ShapeStraight
  • Overall Length7 1/2 in
  • Container TypeNone
  • Handle ColourBlack
  • StandardsANSI, ASME
  • Tip Size 1/8 in, 1/4 in, 3/8 in
  • Shank Length 3 1/4 in
  • Measurement Type SAE
  • Fastener Holding Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Magnetized Tip
  • Non-Sparking Not Non-Sparking
  • Replaceable Shank Not Replaceable Shank
  • Shank Shape Round
  • Handle Type Moulded
  • Handle Material Rubber
  • Number of Pieces 1
  • Corrosion Resistant Corrosion-Resistant
  • Hex Size 13/100 in, 1/4 in, 19/50 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list