HOLLOW ROUND SHANK MULTI BITNUT DRIVER, 1/4 IN/5/16 IN TIP SIZE, 8 IN OVERALL L, SAE
HOLLOW ROUND SHANK MULTI BITNUT DRIVER, 1/4 IN/5/16 IN TIP SIZE, 8 IN OVERALL L, SAE
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This nut driver has a length of 8 inches and is not insulated. The plastic handle is black and has a straight shape, and a moulded style/type. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
Technical Specs
Item Nut Driver
Bolt Clearance 3.625 in
Grip Style Ergonomic
Nut Driver Style Hollow Round Multi Bit
For Fastener Size 1/4 in, 31/100 in
Insulated Not Insulated
Non-Magnetic Not Non-Magnetic
Ratcheting Not Ratcheting
Tether Ready Not Tether Ready
Shank Material Alloy Steel
Handle Shape Straight
Overall Length 8 in
Container Type None
Handle Colour Black
Tip Size 1/4 in, 5/16 in
Shank Length 3 5/8 in
Measurement Type SAE
Fastener Holding Fastener Holding
ESD Safe Not ESD Safe
Magnetized Tip Magnetized Tip
Non-Sparking Not Non-Sparking
Replaceable Shank Not Replaceable Shank
Shank Shape Round
Handle Type Moulded
Handle Material Plastic
Number of Pieces 1
Corrosion Resistant Corrosion-Resistant
Hex Size 1/4 in, 31/100 in
Country of Origin Taiwan
(subject to change)