!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT ASSORTMENT, ZINC FINISH, STEEL, 24 SIZES

NUT ASSORTMENT, ZINC FINISH, STEEL, 24 SIZES

APPROVED VENDOR

NUT ASSORTMENT, ZINC FINISH, STEEL, 24 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT ASSORTMENT, ZINC FINISH, STEEL, 24 SIZES

NUT ASSORTMENT, ZINC FINISH, STEEL, 24 SIZES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $541.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53WP96
  • Mfr. Model # CPS1LAC1GR
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Product Details

This nut assortment is made of steel and has a zinc-plated finish. It meets the standards for DIN 1587, DIN 315, DIN 439B, DIN 985.

Technical Specs

  • ItemNut Assortment
  • Largest Thread SizeM12x1.75
  • Number of Nuts338
  • Number of Washers0
  • Nut MaterialSteel
  • Smallest Thread SizeM5x0.80
  • System of MeasurementMetric
  • Thread TypeMetric
  • Washer MaterialSteel
  • Includes Washers No
  • Lock Type Nylon Insert
  • Number of Thread Sizes 24
  • Nut Finish Zinc Plated
  • Nut Type Hex Lock Nut
  • Standards DIN 1587, DIN 315, DIN 439B, DIN 985
  • Thread Sizes M10x1.50, M12x1.75, M16x2.00, M4x0.70, M5x0.80, M6x1.00, M7x1.00, M8x1.25
  • Washer Finish Zinc Plated
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list