!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NSF-LISTED SANITARY FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 325 LB, POLYURETHANE

NSF-LISTED SANITARY FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 325 LB, POLYURETHANE

APPROVED VENDOR

NSF-LISTED SANITARY FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 325 LB, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NSF-LISTED SANITARY FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 325 LB, POLYURETHANE

NSF-LISTED SANITARY FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 325 LB, POLYURETHANE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG487G52
  • Mfr. Model # P12S-UP050D-SG7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs

Technical Specs

  • ItemStem Caster
  • Caster Sub-TypeSwivel
  • Load Capacity - Maximum325 lb
  • Overall Height6 3/16 in
  • Stem Length2 1/8 in
  • Wheel Bearing TypeDelrin
  • Wheel Width1 1/4 in
  • Wheel/Tread MaterialPolyurethane
  • Core ColourBeige
  • Non-MarkingYes
  • System of MeasurementInch
  • ApplicationFood Service Racks and Cases, Hotel Equipment, Institutional Equipment, Laundry Trucks, Stock Carts
  • Caster Stem TypeFriction Ring
  • Compatible Wheel Manufacturer Model NumberP-UP-050X013/038D
  • Operating Temperature - Maximum160 Degrees F
  • SeriesPegasus 12
  • Swivel Lock TypeNo Lock Included
  • Tire Thickness3/8 in
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Features Floor Protective
  • Mounting Height 6 in
  • Stem Dia. 7/8 in
  • Tread Shape Standard
  • Wheel Dia. 5 in
  • Wheel/Tread Colour Gray
  • Caster Frame Material Steel
  • For Surface Type Tile, Vinyl, Wood
  • Number of Wheels 1
  • Wheel Hardness Rating 60 Shore D
  • Caster Features Corrosion-Resistant, Quiet-Roll
  • Replacement Wheel Mfr. No. P-UP-050X013/038D
  • Frame Finish Zinc Plated
  • Operating Temperature - Minimum -15 Degrees F
  • Standards ANSI ICWM, NSF Listed
  • Swivel Raceway Type Double Ball
  • Wheel Core Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list