!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE, -5 ° C TO 65 ° C, PVC, 100 FT L, CLEAR, 4.5 BAR, 6.4 MM OD, 3.2 MM INSIDE DIAMETER

TUBE, -5 ° C TO 65 ° C, PVC, 100 FT L, CLEAR, 4.5 BAR, 6.4 MM OD, 3.2 MM INSIDE DIAMETER

PARKER

TUBE, -5 ° C TO 65 ° C, PVC, 100 FT L, CLEAR, 4.5 BAR, 6.4 MM OD, 3.2 MM INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE, -5 ° C TO 65 ° C, PVC, 100 FT L, CLEAR, 4.5 BAR, 6.4 MM OD, 3.2 MM INSIDE DIAMETER

TUBE, -5 ° C TO 65 ° C, PVC, 100 FT L, CLEAR, 4.5 BAR, 6.4 MM OD, 3.2 MM INSIDE DIAMETER

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE100-02040102
  • Mfr. Model # 100-02040102
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 1670
  • Shipping Weight 1.0 lbs

Product Details

This tube meets the standards for CFIA, FDA, NSF 51, USP Rated, has a 100-foot length, a maximum operating pressure of 4.5 bar and is designed for the following applications: food and beverage, general industrial. It is clear, has an operating temperature of -5 Degrees C to 65 Degrees C, is resistant to abrasion and is made of PVC. In addition, it has 6.4 mm OD, 3.2 mm ID, with an imperial/metric system of measurement, with 1.60 mm wall thickness, and Shore A 75 hardness. This tube.

Technical Specs

  • ItemTube
  • ColourClear
  • HardnessShore A 75
  • Jacket ColourClear
  • MaterialPVC
  • Maximum Operating Temperature65 Degrees C
  • Overall Length100 ft
  • StandardsCFIA Compliant, FDA, NSF 51 Certified, USP Class VI Rated
  • Food and Beverage CompatibilityPotable Water, Pure Water, Wine
  • System of MeasurementImperial/Metric
  • Vacuum RatedVacuum Rated
  • Minimum Operating Temperature-5 Degrees C
  • Application Food and Beverage, General Industrial
  • Food Application Food and Beverage
  • Inside Diameter 3.2 mm
  • Jacket Material PVC
  • Maximum Operating Pressure 4.5 bar
  • Outside Diameter 6.4 mm
  • Resistance Properties Abrasion Resistant
  • Wall Thickness 1.60 mm
  • Clarity Clear
  • Tube Form Coil
  • For Potable Water Use For Potable Water Use
  • Weight per Foot 0.01 kg/ft
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list