!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
24 SERIES NOZZLE, COPPER ALLOY, FOR USE WITH NOZZLE INSULATOR, MIG

24 SERIES NOZZLE, COPPER ALLOY, FOR USE WITH NOZZLE INSULATOR, MIG

TWECO

24 SERIES NOZZLE, COPPER ALLOY, FOR USE WITH NOZZLE INSULATOR, MIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
24 SERIES NOZZLE, COPPER ALLOY, FOR USE WITH NOZZLE INSULATOR, MIG

24 SERIES NOZZLE, COPPER ALLOY, FOR USE WITH NOZZLE INSULATOR, MIG

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.01 / EACH

EHC: EHC :
Min Qty 2 = $94.02

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWC24AT37SS
  • Mfr. Model # 12401301
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This 24 Series nozzle is made of copper alloy. It features easy identification, nozzle threads onto the conductor tube, tapered nozzle. In addition, it is designed for applications including welding. Plus, it is for use with a nozzle insulator and can be used for MIG welding.

Technical Specs

  • ItemNozzle
  • Bore Diameter3/8 in
  • Nozzle to Tip Relationship3/8 in Recess
  • Maximum Amperage400 A
  • Insulation TypeInsulator Sold Separately
  • Welding ProcessesMIG
  • FeaturesEasy Identification, Nozzle Threads onto the Conductor Tube, Tapered Nozzle
  • Outside Diameter3/4 in
  • Series 24
  • Connection Type Slip-On
  • Nozzle Design 3-Piece, Formed
  • Material Copper Alloy
  • Duty Rating Light Duty, Medium Duty
  • Application Welding
  • For Use With Nozzle Insulator
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list