!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTERFIRE SERIES NOZZLE, COPPER, FOR USE WITH MIG GUN, TAPERED NOZZLE, MIG

CENTERFIRE SERIES NOZZLE, COPPER, FOR USE WITH MIG GUN, TAPERED NOZZLE, MIG

BERNARD

CENTERFIRE SERIES NOZZLE, COPPER, FOR USE WITH MIG GUN, TAPERED NOZZLE, MIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTERFIRE SERIES NOZZLE, COPPER, FOR USE WITH MIG GUN, TAPERED NOZZLE, MIG

CENTERFIRE SERIES NOZZLE, COPPER, FOR USE WITH MIG GUN, TAPERED NOZZLE, MIG

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNN3418C
  • Mfr. Model # N-3418C
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This Centerfire nozzle is made of copper. It features better arc Starts, composite insulator, diffuser mates securely with contact tip for better conductivity, less spatter, tip rotate 360 degrees. In addition, it is designed for applications including heavy equipment, manufacturing, shipbuilding, trailer fabrication. Plus, it is compatible with BTB, Clean Air, Dura-Flux, FILTAIR, Legacy Q-Gun, S-Gun, and is for use with MIG guns. It can be used for MIG welding.

Technical Specs

  • ItemNozzle
  • Compatible with SeriesBTB, Clean Air, Dura-Flux, FILTAIR, Legacy Q-Gun, S-Gun
  • Connection TypeThreaded
  • Nozzle ShapeTapered
  • Welding ProcessesMIG
  • FeaturesBetter Arc Starts, Composite Insulator, Diffuser Mates Securely with Contact Tip for Better Conductivity, Less Spatter, Tip Rotate 360 Degrees
  • Outside Diameter1 in
  • Series Centerfire
  • Bore Diameter 3/4 in
  • Nozzle to Tip Relationship 1/8 in Recess
  • Material Copper
  • Application Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
  • For Use With MIG Gun
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list