This drum faucet measures 1.63 inch width x 4.13 inch height x 5 11/16 inch length, and is brass. It is made out of brass. In addition, it has a manual handle, has a lockable lock, plus it is chemical-resistant. It also features solid construction, spring loaded lockable handle, unique faucet design.
Technical Specs
ItemDrum Faucet
ColourBrown
For Liquid TypeAcetober, Alcohol, Bleach, Gasoline, MEK
Inlet GenderMale
Outlet Connection Size5/8 in
Overall Length5.69 in
Handle TypeManual
For Container TypeDrums
Overall Height4.13 in
Product TypeDrum Faucet
Seal MaterialPTFE
Body MaterialBrass
Flame Arrestor TypeNone
Inlet Connection Size3/4 in
Inlet Thread TypeNPT
Outlet Diameter3/4 in
Shank AdjustabilityAdjustable
FeaturesSolid Construction, Spring Loaded Lockable Handle, Unique Faucet Design