NOTICE SIGN, PLASTIC, MOUNTING HOLES, NOT RETROREFLECTIVE, 0.059 IN THICK, RECTANGLE
NOTICE SIGN, PLASTIC, MOUNTING HOLES, NOT RETROREFLECTIVE, 0.059 IN THICK, RECTANGLE
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Plastic Commercial Grade Notice sign, 10 inch x 14 inch
Technical Specs
- ItemNotice Sign
- Height10 in
- Printed LanguageEnglish
- Retroreflective GradeNot Retroreflective
- Sign Legend Text ColourBlack
- Sign Mounting StyleMounting Holes
- StandardsANSI Z535.2-2002, ASTM D 1593, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37
- UV ResistantNot UV-Resistant
- Glow-in-the-Dark Not Glow In The Dark
- Package Quantity 1
- Product Type Notice Sign
- Sign Background Colour White
- Sign Material Plastic
- Sign Shape Rectangle
- Thickness 0.059 in
- Width 14 in
- Country of Origin Mexico
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.22
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.16
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.18
/ each
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ pkg.
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.37
/ pkg.