FLEXIBLE DUCT, 12 IN DIA, 30 FT L, 0.05% VAPOUR TRANS, ALUMINUM, 500 ° F MAX TEMP, ALUMINUM
FLEXIBLE DUCT, 12 IN DIA, 30 FT L, 0.05% VAPOUR TRANS, ALUMINUM, 500 ° F MAX TEMP, ALUMINUM
WESTAFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flexible duct is made of aluminum. It is silver-coloured with a 30 foot length.
Technical Specs
- ItemFlexible Duct
- Wall Thickness0.125 in
- ColourSilver
- Duct MaterialAluminum
- Maximum Air Speed5,000 fpm
- StandardsE60605, UL Listed
- Inside Diameter12 in
- Compressed Length30 in
- For Media TypeAir, Gas
- For Nominal Duct Diameter 12 in
- Maximum Temperature Rating 500 Degrees F
- Overall Length 30 ft
- Maximum Pressure Rating 6 in wc
- Vapor Transmission 0.05%
- Material Aluminum
- Product Type Non-Insulated Flexible Duct
- Flexibility Flexible
- System of Measurement Inch
- Country of Origin United States
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.50
/ pkg.