FLEXIBLE DUCT, 3 IN DIA, 15 FT L, 0.05% VAPOUR TRANS, ALUMINUM, 500 ° F MAX TEMP, ALUMINUM
FLEXIBLE DUCT, 3 IN DIA, 15 FT L, 0.05% VAPOUR TRANS, ALUMINUM, 500 ° F MAX TEMP, ALUMINUM
WESTAFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flexible duct includes two stainless steel screw clamps, is made of aluminum, and it measures 15 foot length.
Technical Specs
- ItemFlexible Duct
- Wall Thickness0.125 in
- Overall Length15 ft
- Maximum Pressure Rating6 in wc
- Vapor Transmission0.05%
- MaterialAluminum
- Product TypeNon-Insulated Flexible Duct
- Includes(2) Stainless Steel Screw Clamps
- For Media TypeAir, Gas
- For Nominal Duct Diameter 3 in
- Maximum Temperature Rating 500 Degrees F
- Duct Material Aluminum
- Maximum Air Speed 5,000 fpm
- Standards NFPA 90A & B, UL Listed
- Inside Diameter 3 in
- Compressed Length 30 in
- Flexibility Flexible
- System of Measurement Inch
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTAFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.24
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.31
/ pkg.
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.47
/ pkg.
-
BROAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.97
/ each
-
TRIDON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.20
/ each