Product ITEM is unavailable. See products from the same category below.
Hazardous Location Liquid-Tight Conduit Fittings
These fittings join pieces of liquid-tight conduit together or to electrical boxes and enclosures in hazardous industrial locations, such as petroleum refineries, gasoline storage areas, and petrochemical facilities. They form a tight seal to protect wire and cable in areas where flammable gases, vapours, powdered metals, or dust is present, and they also stand up to wet and corrosive environments.
This liquid-tight conduit fitting measures 2 13/16 inch W x 2 13/16 inch L x 2 7/16 inch H. This liquid-tight conduit fitting meets the standards for CSA C22.2 No. 18 Certified, Standard 514B, UL E195969. It is made of iron/steel and is grey.
This liquid-tight conduit fitting measures 2 13/16 inch W x 2 13/16 inch L x 2 7/16 inch H. This liquid-tight conduit fitting meets the standards for CSA C22.2 No. 18 Certified, Standard 514B, UL E195969. It is made of iron/steel and is grey.
Cable Connector, Male, Connector Type Straight, Cord Dia. Range 1.00 In. - 1.13 In., Hub Trade Size 1 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 2.60, Min. Throat Dia. 1.03 In., For Use With Cable, Standards cCSAus
Cable Connector, Male, Connector Type Straight, Cord Dia. Range 1.00 In. - 1.13 In., Hub Trade Size 1 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 2.60, Min. Throat Dia. 1.03 In., For Use With Cable, Standards cCSAus
Cable Connector, Male, Connector Type Straight, Cord Dia. Range 1-1/4 In. - 1-3/8 In., Hub Trade Size 1-1/4 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 3.10, Min. Throat Dia. 1.27 In., For Use With Cable, Standards cCSAus
Cable Connector, Male, Connector Type Straight, Cord Dia. Range 1-1/4 In. - 1-3/8 In., Hub Trade Size 1-1/4 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 3.10, Min. Throat Dia. 1.27 In., For Use With Cable, Standards cCSAus
Cable Connector, Male, Connector Type Straight, Cord Dia. Range 0.75 In. - 0.88 In., Hub Trade Size 3/4 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 2.50, Min. Throat Dia. 0.80 In., For Use With Cable, Standards cCSAus
Cable Connector, Male, Connector Type Straight, Cord Dia. Range 0.75 In. - 0.88 In., Hub Trade Size 3/4 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 2.50, Min. Throat Dia. 0.80 In., For Use With Cable, Standards cCSAus
Cable Connector, Male, Connector Type Straight, Cord Dia. Range 0.50 In. - 0.56 In., Hub Trade Size 1/2 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 2.30, Min. Throat Dia. 0.56 In., For Use With Cable, Standards cCSAus
Cable Connector, Male, Connector Type Straight, Cord Dia. Range 0.50 In. - 0.56 In., Hub Trade Size 1/2 In., Material Copper Free Aluminum, Liquid Tight, Silver, Length 2.30, Min. Throat Dia. 0.56 In., For Use With Cable, Standards cCSAus
This liquid-tight conduit fitting meets the standards for CSA C22.2 No. 18, CSA LR2884, CSA LR4484, CSA LR9555, Federal Spec H-28 (Threads), Federal Spec W-F-406, JIC EGP1, JIC EMP1, NEMA-FB1, NFPA 70-1999 (ANSI), UL E23018, UL514B. It is made of steel and is grey.
This liquid-tight conduit fitting meets the standards for CSA C22.2 No. 18, CSA LR2884, CSA LR4484, CSA LR9555, Federal Spec H-28 (Threads), Federal Spec W-F-406, JIC EGP1, JIC EMP1, NEMA-FB1, NFPA 70-1999 (ANSI), UL E23018, UL514B. It is made of steel and is grey.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.