NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅞ IN, ALUMINUM OXIDE, MEDIUM, RAPID BLEND NEX
NON-WOVEN DEPRESSED CENTRE DISC, 4½ IN X ⅞ IN, ALUMINUM OXIDE, MEDIUM, RAPID BLEND NEX
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Bear-Tex Rapid Finish depressed center wheel. Wheel can be used in place of or in sequence with fiber and flap discs. Application: most aggressive. Size 4-1/2 inch x 7/8 inch.
Technical Specs
Item Non-Woven Depressed Centre Disc
Grade Medium
Series Rapid Blend NEX
Connector Size 7/8 in
Abrasive Type Non-Woven
Colour Brown
Abrasive Material Aluminum Oxide
Overall Diameter 4 1/2 in
Maximum Operating Speed 12,000 RPM
Connector Type Unthreaded Hole
Backing Plate Material Fibreglass
Disc Shape Type Type 27
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.94
/ each
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.60
/ each