!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC HEATING CABLE, FOR INDOOR ONLY, 100 FT CABLE L, 120V AC, HARDWIRED

ELECTRIC HEATING CABLE, FOR INDOOR ONLY, 100 FT CABLE L, 120V AC, HARDWIRED

APPROVED VENDOR

ELECTRIC HEATING CABLE, FOR INDOOR ONLY, 100 FT CABLE L, 120V AC, HARDWIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC HEATING CABLE, FOR INDOOR ONLY, 100 FT CABLE L, 120V AC, HARDWIRED

ELECTRIC HEATING CABLE, FOR INDOOR ONLY, 100 FT CABLE L, 120V AC, HARDWIRED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6MJX1
  • Mfr. Model # 6MJX1
  • UNSPSC # 26121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.99 lbs

Product Details

Non Regulated Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 250 ft., Voltage 120, 3 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, 300 Watts per Cable @ 40F, 2.5 Amps per Cable @ 40F, 300 Watts On Metal, 300 Watts On Pl

Technical Specs

  • ItemElectric Heating Cable
  • Cable Length100 ft
  • NEMA Plug ConfigurationHardwired
  • Voltage120V AC
  • Watts per Cable @ 40F300 W
  • Amps per Foot @ 40F0.025 A
  • Cable MaterialCopper
  • Max. Circuit Length250 ft
  • Min. Operating Temp.40 Degrees F
  • Overall Width1/8 in
  • For Use WithThermostat
  • StandardscULus
  • Cable Type Non-Regulating
  • For Use Indoors/Outdoors Indoor Only
  • Watts per Foot @ 40F 3 W
  • Includes Cable Only
  • Amps per Cable @ 40F 2.5 A
  • Cable Cover Material PVC
  • Frequency 60 Hz
  • Max. Operating Temp. 221 Degrees F
  • Number of Conductors 2
  • Phase 1
  • Colour Red
  • Wattage Output 300 W
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list