!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NON-PAINTABLE RUBBERIZED UNDERCOAT, OSHA, 2.68 LB/USG TO 321 G/L VOC, BLACK, 560 G

NON-PAINTABLE RUBBERIZED UNDERCOAT, OSHA, 2.68 LB/USG TO 321 G/L VOC, BLACK, 560 G

PROFORM

NON-PAINTABLE RUBBERIZED UNDERCOAT, OSHA, 2.68 LB/USG TO 321 G/L VOC, BLACK, 560 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON-PAINTABLE RUBBERIZED UNDERCOAT, OSHA, 2.68 LB/USG TO 321 G/L VOC, BLACK, 560 G

NON-PAINTABLE RUBBERIZED UNDERCOAT, OSHA, 2.68 LB/USG TO 321 G/L VOC, BLACK, 560 G

PROFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.11 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRFPF500
  • Mfr. Model # PF 500
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Product Details

This black, non-paintable, rubberized undercoat remains tacky and stays flexible. It is used for rust-proofing and sound deadening, and meets OSHA standards.

Technical Specs

  • ItemUndercoating
  • Compatible Surface MaterialBare or Painted Metal and Plastic
  • Container Size560 g
  • Container TypeAerosol
  • Dry Time Tack Free60 min
  • FlammabilityFlammable
  • StandardsOSHA
  • Colour Family Black
  • Colour Black
  • Coating Application Hiding Repairs, Rustproofing, Sealing, Sound Deadening
  • Dry Time 60 min
  • Features High Solids, Remains Flexible
  • Resistance Properties Abrasion-Resistant
  • VOC Content 321 g/L
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list