!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAFFIC SIGN, 7 IN X 10 IN NOMINAL SIGN SIZE, ALUMINUM, 0.032 IN, NOT RETROREFLECTIVE, NO PARKING

TRAFFIC SIGN, 7 IN X 10 IN NOMINAL SIGN SIZE, ALUMINUM, 0.032 IN, NOT RETROREFLECTIVE, NO PARKING

CONDOR

TRAFFIC SIGN, 7 IN X 10 IN NOMINAL SIGN SIZE, ALUMINUM, 0.032 IN, NOT RETROREFLECTIVE, NO PARKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAFFIC SIGN, 7 IN X 10 IN NOMINAL SIGN SIZE, ALUMINUM, 0.032 IN, NOT RETROREFLECTIVE, NO PARKING

TRAFFIC SIGN, 7 IN X 10 IN NOMINAL SIGN SIZE, ALUMINUM, 0.032 IN, NOT RETROREFLECTIVE, NO PARKING

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR477X87
  • Mfr. Model # 477X87
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.215 lbs

Technical Specs

  • ItemNo Parking Sign
  • Sign Mounting StyleMounting Holes
  • ADA CompliantNot ADA Compliant
  • MUTCD Compliant SignNot MUTCD Compliant
  • Sign HeaderNo Header
  • Sign Legend Text ColourWhite
  • Sign ShapeHorizontal Rectangle
  • Indoor/Outdoor UsageOutdoor
  • Number of Printed Sides1
  • Height7 in
  • Includes Cross-BracesNo
  • Mounting Hole Dia.0.375 in
  • Sign Mounting Hardware IncludedSign Mounting Hardware Not Included
  • UV ResistantUV Resistant
  • Sign Material Aluminum
  • Thickness 0.032 in
  • Retroreflective Grade Not Retroreflective
  • Sign Legend No Parking
  • Printed Language English
  • Sign Background Colour Red, White
  • Sign Material Group Metal
  • Protective Coating Clear Liquid Laminate
  • Average Outdoor Durability 5 yr
  • Holes on 1 in. Centers No Holes on 1 in Centres
  • Material Properties Roll Up
  • Sign Legend Style Text
  • Standards ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
  • Width 10 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list