!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE EXAM GLOVES, 9 1/2 IN L/4 MIL THICK, SIZE 10/XL, DARK BLUE, NITRILE, BX 100

DISPOSABLE EXAM GLOVES, 9 1/2 IN L/4 MIL THICK, SIZE 10/XL, DARK BLUE, NITRILE, BX 100

BLURITE PLUS

DISPOSABLE EXAM GLOVES, 9 1/2 IN L/4 MIL THICK, SIZE 10/XL, DARK BLUE, NITRILE, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE EXAM GLOVES, 9 1/2 IN L/4 MIL THICK, SIZE 10/XL, DARK BLUE, NITRILE, BX 100

DISPOSABLE EXAM GLOVES, 9 1/2 IN L/4 MIL THICK, SIZE 10/XL, DARK BLUE, NITRILE, BX 100

BLURITE PLUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.21 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON996
  • Mfr. Model # 996
  • UNSPSC # 42132201
  • CATALOGUE PAGE # 866
  • Shipping Weight 1.25 lbs

Product Details

These disposable, latex-free and powder-free gloves are dark blue in colour and extra-large in size. The gloves have a 4-mil thickness, are 9 1/2 inches in length, and come in a box of 100 gloves, providing personal safety in the workplace.

Technical Specs

  • ItemDisposable Glove
  • ColourBlue
  • Cuff Thickness4.00 mil
  • FeaturesChemo Tested, Flexibility Eases Hand Fatigue
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness4.00 mil
  • StandardsCFIA (Canadian Food Inspection Agency), Canadian Medical Device License
  • Texture LocationFull
  • SeriesBlurite Plus
  • Size- AlphaXL
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Cuff Style Beaded
  • Disposable Glove Type Cleanroom, Food Contact, Medical
  • Finger Thickness 4.00 mil
  • Length 9 1/2 in
  • Medical Glove Type Surgical
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Accelerator-Free Yes
  • Tested for Chemotherapy Drugs Yes
  • Size - Numeric 10
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list