!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE NIPPLE W/SEALANT, MNPT, ½ IN PIPE SIZE, 2 IN LENGTH, 304 STAINLESS STEEL, 150 PSI

PIPE NIPPLE W/SEALANT, MNPT, ½ IN PIPE SIZE, 2 IN LENGTH, 304 STAINLESS STEEL, 150 PSI

USA SEALING

PIPE NIPPLE W/SEALANT, MNPT, ½ IN PIPE SIZE, 2 IN LENGTH, 304 STAINLESS STEEL, 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE NIPPLE W/SEALANT, MNPT, ½ IN PIPE SIZE, 2 IN LENGTH, 304 STAINLESS STEEL, 150 PSI

PIPE NIPPLE W/SEALANT, MNPT, ½ IN PIPE SIZE, 2 IN LENGTH, 304 STAINLESS STEEL, 150 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF1370
  • Mfr. Model # ZUSA-PF-1370
  • UNSPSC # 40173300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ASTM/ANSI/ASME-certified, Schedule 40, 1/2-inch welded pipe nipple has an MNPT connection type and overall length of two inches. It is used in air, natural gas, propane, steam, and water-based applications and is made of 304 stainless steel for good corrosion resistance. This product has a maximum operating pressure of 150 PSI.

Technical Specs

  • ItemNipple
  • Fitting CompatibilitySchedule 40
  • MaterialStainless Steel
  • Maximum Operating Pressure150 psi @ 72 Degrees F
  • Metal Pipe ConstructionWelded
  • Outside Diameter27/32 in
  • Pipe Weld TypeElectric Resistance Weld
  • ScheduleSchedule 40
  • Side A GenderMale
  • Side B Connection TypeThreaded
  • Side B Thread TypeNPT
  • Thread ConfigurationThreaded on Both Ends
  • Application Air, Natural Gas, Non-Potable Water, Propane, Steam
  • Inside Diameter 5/8 in
  • Material Grade 304
  • Maximum Steam Pressure 150 psi @ 360 Degrees F
  • Nominal Pipe Size 1/2 in
  • Overall Length 2 in
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
  • Side A Connection Type Threaded
  • Side A Thread Type NPT
  • Side B Gender Male
  • Standards ASTM A733, ASTM A312, ANSI/ASME B1.20.1
  • Wall Thickness 0.109 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list