HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, 11 LPM MAX. FLOW RATE
HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, 11 LPM MAX. FLOW RATE
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
General purpose nipple. Captive valve seal assures bubble-tight poppet sealing. Hardened nipples and sleeves (steel) and solid barstock construction. Durable ball-locking mechanism. Interchange design and Interchange with all ISO 7241 Series B couplings.
Technical Specs
Item Hydraulic Quick Connect Hose Coupling
Connection Type NPTF
Coupling Locking Type Ball
Fitting Type Female NPTF
Hose Fitting Gender Female
Includes Bearing Bearing Included
Max. Working Pressure @ 70 F 5,000 psi
Seal Material Nitrile
Thread Size 1/4"-18
Includes Shut Off Shut-Off Included
Aeroquip Interchange FD45-1002-04-04
Finish/Coating Plain
Max. Outside Dia. 7/8 in
Safeway Interchange S101-2
Snap-Tite Interchange 72N4-4F
Body Material Steel
Coupling Component Plug
Coupling Size 1/4 in
For Use With ISO 7241-1 Series B Coupler
Includes Heavy Duty Steel Nipples, Steam, Valve Actuator
Max. Flow Rate 11 lpm
Overall Length 1 9/16 in
Temp. Range -40 Degrees F - 250 Degrees F
Valve Type Poppet
Includes Valve Valve Included
Bearing Material Stainless Steel
Hansen Interchange 2-K16
Parker Interchange H2-63
Sleeve Material Steel
Standards ISO 7241-1 Series B
Country of Origin United States
(subject to change)