!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
NIPPLE GALV CW STD 1/4X4IN

NIPPLE GALV CW STD 1/4X4IN

APPROVED VENDOR

NIPPLE GALV CW STD 1/4X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE GALV CW STD 1/4X4IN

NIPPLE GALV CW STD 1/4X4IN

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # FLOGSN14X4
  • Mfr. Model # GSN14X4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.135 lbs
Suggested Replacement Product
NIPPLE,1/4 IN X 4 IN SIZE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.01 / each

EHC: EHC :

Product Details

Schedule 40 welded steel nipple, 1/4 x 4 in. NPT size.

Technical Specs

  • ItemNipple
  • Specific Fitting ShapeNipple
  • Pipe Fitting Material Steel
  • Basic Fitting Shape Nipple

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list