!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPLE: 316 STAINLESS STEEL, ⅜ IN NOMINAL PIPE SIZE, 2 IN L, BOTH ENDS THREADED, NPT

NIPPLE: 316 STAINLESS STEEL, ⅜ IN NOMINAL PIPE SIZE, 2 IN L, BOTH ENDS THREADED, NPT

APPROVED VENDOR

NIPPLE: 316 STAINLESS STEEL, ⅜ IN NOMINAL PIPE SIZE, 2 IN L, BOTH ENDS THREADED, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE: 316 STAINLESS STEEL, ⅜ IN NOMINAL PIPE SIZE, 2 IN L, BOTH ENDS THREADED, NPT

NIPPLE: 316 STAINLESS STEEL, ⅜ IN NOMINAL PIPE SIZE, 2 IN L, BOTH ENDS THREADED, NPT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1WZZ4
  • Mfr. Model # T6BNC03
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1679
  • Shipping Weight 0.375 lbs

Product Details

This nipple meets the standards for ASTM A733, has a length of two inches, a maximum operating pressure of 150 psi and is designed for the following applications: air, natural gas, non-potable water, propane, steam. It has an operating temperature of -60 Degrees F to 450 Degrees F, and is made of 316-grade stainless steel. In addition, it has 11/16 inch outside diameter, ½ inch inside diameter and is Schedule 40, with 0.091 inch wall thickness.

Technical Specs

  • ItemNipple
  • Fitting CompatibilitySchedule 40
  • Inside Diameter1/2 in
  • Material Grade316
  • Maximum Operating Temperature450 Degrees F
  • Minimum Operating Temperature-60 Degrees F
  • Outside Diameter11/16 in
  • Pipe Weld TypeContinuous Weld
  • Side A Connection TypeThreaded
  • Side A Thread TypeNPT
  • Side B GenderMale
  • StandardsASTM A733
  • Wall Thickness0.091 in
  • Application Air, Natural Gas, Non-Potable Water, Propane, Steam
  • Gravity Flow No Gravity Flow
  • Material Stainless Steel
  • Maximum Operating Pressure 150 psi
  • Metal Pipe Construction Welded
  • Nominal Pipe Size 3/8 in
  • Overall Length 2 in
  • Schedule Schedule 40
  • Side A Gender Male
  • Side B Connection Type Threaded
  • Side B Thread Type NPT
  • Thread Configuration Threaded on Both Ends
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list