NIPPLE: GALVANIZED STEEL, 3 IN NOMINAL PIPE SIZE, 4 IN L, BOTH ENDS THREADED, WELDED
NIPPLE: GALVANIZED STEEL, 3 IN NOMINAL PIPE SIZE, 4 IN L, BOTH ENDS THREADED, WELDED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Galvanized nipples resist rust and corrosion. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.
Technical Specs
Item Nipple
Finish/Coating Galvanized
Material Steel
Maximum Steam Pressure 150 psi @ 350 Degrees F
Nominal Pipe Size 3 in
Overall Length 4 in
Resistance Properties Corrosion-Resistant
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ANSI B1.20.1 Specifications
Application Air, Gas, Potable Water
Fitting Compatibility Schedule 40
Maximum Operating Pressure 300 psi @ 150 Degrees F
Metal Pipe Construction Welded
Outside Diameter 3 1/2 in
Pipe Weld Type Electric Resistance Weld
Schedule Schedule 40
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Country of Origin China
(subject to change)
Related Products
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.02
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.80
/ EACH