!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG, POPPET VALVE, 4350 PSI, -40 ° F TO 158 ° F, 1/8 IN NPTF, STAINLESS STEEL/VITON

PLUG, POPPET VALVE, 4350 PSI, -40 ° F TO 158 ° F, 1/8 IN NPTF, STAINLESS STEEL/VITON

GREEN LINE HOSE & FITTINGS

PLUG, POPPET VALVE, 4350 PSI, -40 ° F TO 158 ° F, 1/8 IN NPTF, STAINLESS STEEL/VITON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG, POPPET VALVE, 4350 PSI, -40 ° F TO 158 ° F, 1/8 IN NPTF, STAINLESS STEEL/VITON

PLUG, POPPET VALVE, 4350 PSI, -40 ° F TO 158 ° F, 1/8 IN NPTF, STAINLESS STEEL/VITON

GREEN LINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GREC102SS02
  • Mfr. Model # C102SS-02
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This plug has a 4350 PSI maximum working pressure and a -40 Degrees F to 158 Degrees F temperature range. This plug features a poppet valve and a 1/8-inch NPTF connection. This stainless steel plug has a Viton seal.

Technical Specs

  • ItemNipple
  • Connection TypeNPTF
  • Coupling Size1/8 in
  • Hose Fitting GenderFemale
  • Max. Working Pressure @ 70 F4,350 psi
  • Temp. Range-20 Degrees to 200 Degrees C, -40 Degrees to 105 Degrees C
  • Valve TypePoppet
  • Includes ValveYes
  • Bearing MaterialStainless Steel
  • Hansen InterchangeLL1-K11
  • Safeway InterchangeSS101-1
  • Snap-Tite Interchange72
  • Body Material Stainless Steel
  • Coupling Component Female
  • Fitting Type Female NPTF
  • Includes Bearing Yes
  • Seal Material Buna-N
  • Thread Size 1/8"-27
  • Includes Shut Off Yes
  • Aeroquip Interchange FD45-1078-02-02
  • Finish/Coating Zinc Plated
  • Parker Interchange SH1-63
  • Sleeve Material Stainless Steel
  • Standards ISO-7241-B
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list