!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPLE: LOW LEAD BRASS, ¼ IN NOMINAL PIPE SIZE, 1½ IN OVERALL LG, BOTH ENDS THREADED

NIPPLE: LOW LEAD BRASS, ¼ IN NOMINAL PIPE SIZE, 1½ IN OVERALL LG, BOTH ENDS THREADED

APPROVED VENDOR

NIPPLE: LOW LEAD BRASS, ¼ IN NOMINAL PIPE SIZE, 1½ IN OVERALL LG, BOTH ENDS THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE: LOW LEAD BRASS, ¼ IN NOMINAL PIPE SIZE, 1½ IN OVERALL LG, BOTH ENDS THREADED

NIPPLE: LOW LEAD BRASS, ¼ IN NOMINAL PIPE SIZE, 1½ IN OVERALL LG, BOTH ENDS THREADED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46M474
  • Mfr. Model # 706113-0424
  • UNSPSC # 40142318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This nipple meets the standards for NSF 61 Annex G, has a length of 1½ inch, a maximum operating pressure of 1000 psi @ 200 Degrees F and is designed for the following applications: air, natural gas, potable water. It has an operating temperature of -65 Degrees F to 250 Degrees F, is made of CA2745-grade low lead brass. In addition, it has ½ inch outside diameter and is Schedule 40.

Technical Specs

  • ItemNipple
  • Gravity FlowGravity Flow
  • Material GradeCA2745
  • Maximum Operating Temperature250 Degrees F
  • Metal Pipe ConstructionSeamless
  • Nominal Pipe Size1/4 in
  • Overall Length1 1/2 in
  • Side A Connection TypeThreaded
  • Side A Thread TypeNPT
  • Side B GenderMale
  • StandardsNSF 61 Annex G
  • Application Air, Natural Gas, Potable Water
  • Material Low Lead Brass
  • Maximum Operating Pressure 1000 psi @ 200 Degrees F
  • Maximum Steam Pressure 1200 psi
  • Minimum Operating Temperature -65 Degrees F
  • Outside Diameter 1/2 in
  • Schedule Schedule 40
  • Side A Gender Male
  • Side B Connection Type Threaded
  • Side B Thread Type NPT
  • Thread Configuration Threaded on Both Ends
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list