!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ANSI 3, SEAMLESS KNIT/15 GAUGE, SIZE XXL/11, 13 IN L, BLUE, NYLON/POLYURETHANE, PAIR

GLOVES, ANSI 3, SEAMLESS KNIT/15 GAUGE, SIZE XXL/11, 13 IN L, BLUE, NYLON/POLYURETHANE, PAIR

MCR SAFETY

GLOVES, ANSI 3, SEAMLESS KNIT/15 GAUGE, SIZE XXL/11, 13 IN L, BLUE, NYLON/POLYURETHANE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ANSI 3, SEAMLESS KNIT/15 GAUGE, SIZE XXL/11, 13 IN L, BLUE, NYLON/POLYURETHANE, PAIR

GLOVES, ANSI 3, SEAMLESS KNIT/15 GAUGE, SIZE XXL/11, 13 IN L, BLUE, NYLON/POLYURETHANE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.37 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFN9696XXL
  • Mfr. Model # N9696XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.052 lbs

Product Details

Protect your hands with these blue gloves. These gloves have a seamless knit construction for comfort and 15-gauge thickness for dexterity. Made from nylon and polyurethane, these gloves are ideal for wearers who need flexibility and protection from sharp objects. These gloves are a size XX-large/11 and 13 inches in length. These gloves are ANSI abrasion level three.

Technical Specs

  • ItemNinja Lite Work Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105 Abrasion 3, EN 388 4131
  • Base Coating MaterialPolyurethane
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm, Fingers
  • Glove Coating CoveragePalm and Fingers
  • Glove Length13 in
  • Glove Coating ColourBlack
  • Glove Features18 Gauge Athletic Grade Nylon Shell, 30% Lighter For Greater Tactile Sensitivity, Excellent Dexterity, Feather-Light Second Skin Feeling, Latex Free, PU Coated Palm and Fingertips
  • Thickness18 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourBlack, Blue
  • Impact Protection CoveragePalm and Fingers
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 4131
  • Insulated No
  • Palm Type Polyurethane Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Size- Numeric 11
  • Glove Construction Seamless Knit
  • Glove Coating Finish Flat
  • Series Ninja
  • Touchscreen Compatible Yes
  • Pairs per Package 12
  • Cuff Colour Blue
  • ANSI/ISEA Puncture Level Not Rated
  • Grip Coating Material Polyurethane
  • Palm Material Polyurethane
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list