!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, NET M229, HOOKLOOP, MED ABR, COATED, 120 GRIT, OTH-WEIGHT, 5 IN, AL OXIDE, MESH CLOTH

SANDING DISC, NET M229, HOOKLOOP, MED ABR, COATED, 120 GRIT, OTH-WEIGHT, 5 IN, AL OXIDE, MESH CLOTH

NORTON

SANDING DISC, NET M229, HOOKLOOP, MED ABR, COATED, 120 GRIT, OTH-WEIGHT, 5 IN, AL OXIDE, MESH CLOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SANDING DISC, NET M229, HOOKLOOP, MED ABR, COATED, 120 GRIT, OTH-WEIGHT, 5 IN, AL OXIDE, MESH CLOTH

SANDING DISC, NET M229, HOOKLOOP, MED ABR, COATED, 120 GRIT, OTH-WEIGHT, 5 IN, AL OXIDE, MESH CLOTH

NORTON

Clearance Price :
$1.19 / each

Your Price : $2.37 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN63642506452
  • Mfr. Model # 63642506452
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This series NetH&L M229 sanding disc has coated 120 grit aluminum oxide medium-grade abrasive grain and measures five inches. Brown in colour and with a multi-hole vacuum design, this disc has a hook-and-loop attachment system and OTH-weight mesh cloth backing.

Technical Specs

  • ItemNet Hook-and-Loop Disc
  • Abrasive MaterialAluminum Oxide
  • Coating CoverageOpen
  • Grit120
  • SeriesMeshPower
  • Abrasive Type Coated
  • Backing Material Mesh
  • Grade Medium
  • Overall Diameter 5 in
  • Colour Brown
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list