!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NESTING SLIM CART 44 X 16.5

NESTING SLIM CART 44 X 16.5

VESTIL

NESTING SLIM CART 44 X 16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NESTING SLIM CART 44 X 16.5

NESTING SLIM CART 44 X 16.5

VESTIL

https://catalogue.grainger.ca/?hybris=true
  • Item # VESSNC1650
  • Mfr. Model # SNC-1650
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • ItemNesting Slim Truck
  • FinishPainted
  • Handle TypeU-Handle
  • IncludesBumpers on Front and Rear End
  • Overall Length17"
  • Caster Wheel WidthRigid: 1-1/2", Swivel: 1"
  • Load Capacity 700 lbs.
  • Colour White and Gray
  • Caster Wheel Dia. Rigid: 5", Swivel: 4"
  • Overall Height 62"
  • Overall Width 46-1/2"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list