!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILTER PAD ASSEMBLY, COMFORT-AIR, PLASTIC, UNIVERSAL, NIOSH, 4-PK, FOR N95 FILTER PAD

FILTER PAD ASSEMBLY, COMFORT-AIR, PLASTIC, UNIVERSAL, NIOSH, 4-PK, FOR N95 FILTER PAD

DENTEC

FILTER PAD ASSEMBLY, COMFORT-AIR, PLASTIC, UNIVERSAL, NIOSH, 4-PK, FOR N95 FILTER PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER PAD ASSEMBLY, COMFORT-AIR, PLASTIC, UNIVERSAL, NIOSH, 4-PK, FOR N95 FILTER PAD

FILTER PAD ASSEMBLY, COMFORT-AIR, PLASTIC, UNIVERSAL, NIOSH, 4-PK, FOR N95 FILTER PAD

DENTEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.57 / PACKAGE of 4

EHC: EHC :
Min Qty 3 = $67.71

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN15F14668BSET
  • Mfr. Model # 15F14668BSET
  • UNSPSC # 46182050
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This Comfort-Air universal filter pad assembly is made of plastic and comes in black. It is suitable for use with an N95 filter pad and meets the APF 10 rating NIOSH standard. There are four pairs of Nx filter covers and filter holders.

Technical Specs

  • ItemFilter Cover
  • StandardsNIOSH, Osha
  • MaterialPlastic
  • FeaturesAllows The User to Connect A Dentec Safety N95 Filter to One of The Comfort-Air Nx Respirators, Ultra Thin Design Will Fit Under Any Grinding Shield or Welding Helmet., Will Not Obstruct Field of Vision, Holder Has Spacovers That Create A Space Between The Filter Material and The Holder, This Allows The User to Access The Entire Filter Material Increasing Filter Life While Reducing Breathing Resistance and Increasing Productivity, Allows The User to Replace The Filter When Required, Economical Solution and Alternative to Disposable Respirators"Saf-Twist" Design Quickly Attaches The Cartridge to Any Dentec Safety Half-Mask or Full Face Air-Purifying Respirator Facepiece
  • Colour Black
  • NIOSH Rating APF 10
  • Includes Cover, Filter Holders
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list