!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° TO 12 ° F, 120 TO 270V AC

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° TO 12 ° F, 120 TO 270V AC

DAYTON

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 °  TO 110 ° F, 3 °  TO 12 ° F, 120 TO 270V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° TO 12 ° F, 120 TO 270V AC

LINE VOLT MECHANICAL THERMOSTAT, HEAT/COOL, PLASTIC, 30 ° TO 110 ° F, 3 ° TO 12 ° F, 120 TO 270V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6EDY3
  • Mfr. Model # 6EDY3
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This line volt mechanical thermostat includes mounting plate, screws, and is white, measures 2½ inch width, 6¾ inch height, 2 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it has single phases, is 120 to 270 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Differential TypeAdjustable
  • Enclosure NEMA RatingNEMA 4X
  • Maximum Control Temperature110 Degrees F
  • Number of Heating Stages1
  • Maximum Operating Temperature110 Degrees F
  • Overall Height6 3/4 in
  • Switch ActionOpen/Close on Rise
  • Temperature ScaleFahrenheit
  • Sensor TypeHydraulic Air Coil
  • Changeover TypeAutomatic
  • Contact Rating Resistive @ 120V22 A
  • Contact Rating Resistive @ 277V22 A
  • Control TypeExposed Dial
  • Display TypeAnalog
  • Enclosure TypeStandard Enclosure
  • Frequency50 Hz, 60 Hz
  • Inductive Amps @ 120V16 A
  • Inductive Amps @ 240V8 A
  • Locked Rotor Amps @ 240V48 A
  • Mounting LocationJunction Box, Wall
  • Number of Poles1
  • PhaseSingle
  • Programming CapabilityNot Programmable
  • Sensor Diameter1/8 in
  • Sensor LocationBuilt-In
  • StandardsCUL Listed, UL Listed
  • Temperature Sensitivity+/-3 Degrees F
  • Thermostat TypeLine Voltage
  • Application Heat or Cool
  • Enclosure Material Plastic
  • Minimum Control Temperature 30 Degrees F
  • Number of Cooling Stages 1
  • Minimum Operating Temperature 30 Degrees F
  • Overall Depth 2 in
  • Overall Width 2 1/2 in
  • Switch Type SPDT
  • Temperature Differential 3 Degrees to 12 Degrees F
  • Voltage 120 to 270V AC
  • Compatible System Type Fan Coil Units
  • Contact Rating Resistive @ 240V 22 A
  • Contact Type Snap Action
  • Dehumidification Control Without Dehumidification Control
  • Enclosure Colour White
  • For Washdown Environment For Washdown Environment
  • Includes Mounting Plate, Screws
  • Inductive Amps @ 208V 9.2 A
  • Locked Rotor Amps @ 120V 96 A
  • Mounting Direction Vertical
  • Mounting Type Surface Mount
  • Number of Switches 1
  • Pilot Duty Rating 125VA @ 24 to 600V AC
  • Resistive Amps @ 208V AC 22 A
  • Sensor Length 36 in
  • Shape Rectangle
  • Temperature Limiting No Temperature Limiting
  • Temperature settings per day Manual Adjust
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list