Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This micrometer torque wrench has a width of 2¾ inch, and a length of 48⅝ inch, plus it weighs 19.38 pounds and is insulated. The aluminum handle is blue and has a knurled style/type. It meets the standards for ASME B107.300. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.
Spécifications techniques
ItemMicrometer Torque Wrench
Drive Size1 in
Primary Scale Minimum Torque140 ft-lb
Head TypeStandard
Secondary Scale Maximum Torque936 N-m
RotationClockwise, Counterclockwise
Clockwise Accuracy+/-4%
Corrosion ResistantCorrosion-Resistant
NonsparkingNot Non-Sparking
Extended Data TestingNo Extended Data Testing
Torque SettingAdjustable
FinishChrome
Handle TypeKnurled
Handle ColourBlue
Min. Arc Swing11.25 Degrees
Number of Geared Teeth32
Overall Width2 3/4 in
StandardsASME B107.300
Head MovementRatcheting
Secondary Scale Increments2.7 N-m
Torque Measurement TypeFoot-Pound, Newton-Metre
Torque Increments2 ft-lb, 2.7 N-m
Primary Scale Maximum Torque700 ft-lb
Secondary Scale Minimum Torque203 N-m
RatchetingRatcheting
Torque AdjustabilityAdjustable
Counterclockwise Accuracy+/-6%
InsulatedInsulated
Calibration Certificate IncludedCalibration Certificate Included
Torque Limiting MechanismClick-Type
Visual/Audible IndicatorsAudible Click
MaterialAlloy Steel
Handle MaterialAluminum
Dual ScaleDual Scale
Min. Number of Cycles5,000
Overall Length48 5/8 in
IncludesCase
Weight19.38 lb
Primary Scale Increments2 ft-lb
Pays d’origineTaiwan
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca