!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND SHANK DRILL BIT SET, DRILL BIT SIZE - ⅛ IN, 5/32 IN, 3/16 IN, ¼ IN, 5/16 IN

ROUND SHANK DRILL BIT SET, DRILL BIT SIZE - ⅛ IN, 5/32 IN, 3/16 IN, ¼ IN, 5/16 IN

WESTWARD

ROUND SHANK DRILL BIT SET, DRILL BIT SIZE - ⅛ IN, 5/32 IN, 3/16 IN, ¼ IN, 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND SHANK DRILL BIT SET, DRILL BIT SIZE - ⅛ IN, 5/32 IN, 3/16 IN, ¼ IN, 5/16 IN

ROUND SHANK DRILL BIT SET, DRILL BIT SIZE - ⅛ IN, 5/32 IN, 3/16 IN, ¼ IN, 5/16 IN

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20UR73
  • Mfr. Model # 20UR73
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This round shank drill bit set is carbide tipped. It is designed for use with manual operation, rotary drill. It is for use on concrete and masonry. This 3008 series round shank drill bit set features a fractional inch measurement system and a 2⅜ inch, 3 inch, 3⅜ inch, 4 inch, 4¾ inch length, a right hand cutting direction, and has a bright (uncoated) finish.

Technical Specs

  • ItemRound Shank Drill Bit Set
  • Drill Bit Sizes Included1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in
  • Number of Drill Bits5
  • Largest Drill Bit Size5/16 in
  • Shank Type - MachiningStraight
  • Shank Diameter7/64 in, 1/8 in, 11/64 in, 15/64 in, 17/64 in
  • Overall Length2 3/8 in, 3 in, 3 3/8 in, 4 in, 4 3/4 in
  • Finish - MachiningBright (Uncoated)
  • For Tool TypeManual Operation, Rotary Drill
  • Primary Material ApplicationConcrete, Masonry
  • Percussion RatedYes
  • Drill Bit GroupingSet
  • Flute TypeSpiral
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.125, 0.156, 0.1875, 0.25, 0.3125
  • Smallest Drill Bit Size 1/8 in
  • Number of Cutter Heads 2
  • Shank Hex Size 7/64 in, 1/8 in, 11/64 in, 15/64 in, 17/64 in
  • Shank Length 1 9/16 in
  • Material - Machining Carbide Tipped
  • Drill Bit Case Type Plastic
  • Impact Rated No
  • Extension Compatible Yes
  • Cutting Direction Right Hand
  • Flute Length 1 7/16 in, 1 3/4 in, 1 31/32 in, 2 17/32 in, 3 11/32 in
  • Spiral Direction Right Hand
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list