!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 445 LUMENS, 18 IN ARM REACH

RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 445 LUMENS, 18 IN ARM REACH

LUMAPRO

RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 445 LUMENS, 18 IN ARM REACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 445 LUMENS, 18 IN ARM REACH

RECTANGULAR MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 445 LUMENS, 18 IN ARM REACH

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.40 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32PE45
  • Mfr. Model # 32PE45
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Product Details

This rectangular magnifier light is designed for inspection/assembly in laboratories, production areas, qc inspection, rework areas. It features fully enclosed spring balanced arm, optical glass lens. In addition, it includes a bulb. Plus it meets the standards for CEC, cETLus listed, and FCC, and it has 7.6 watts.

Technical Specs

  • ItemRectangular Magnifier Light
  • Arm Reach18 in
  • Diopter3
  • Lens ShapeRectangular
  • Magnification1.75X
  • Mount TypeClamp
  • Includes Ultraviolet LightNo
  • DimmableNo
  • FeaturesFully Enclosed Spring Balanced Arm, Optical Glass Lens
  • Includes BulbYes
  • Number of Bulbs1
  • Power SourceCorded
  • Wattage7.6 W
  • Arm Design Articulating
  • Colour White
  • Lens Material Glass
  • Lighting Technology LED
  • Maximum Brightness 445 lm
  • Operating Voltage 100 to 240V AC
  • Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas
  • ESD Safe Yes
  • Head Width 6.2 in
  • Lens Width 6.2 in
  • Power Cord Length 6 ft
  • Standards CEC, cETLus Listed, FCC
  • Overall Length 36 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list