!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE LUBRICANT, NSF H1, 32 OZ, SPRAY BOTTLE, SYNTHETIC OIL BASE, COLOURLESS

GENERAL PURPOSE LUBRICANT, NSF H1, 32 OZ, SPRAY BOTTLE, SYNTHETIC OIL BASE, COLOURLESS

SUPER LUBE

GENERAL PURPOSE LUBRICANT, NSF H1, 32 OZ, SPRAY BOTTLE, SYNTHETIC OIL BASE, COLOURLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE LUBRICANT, NSF H1, 32 OZ, SPRAY BOTTLE, SYNTHETIC OIL BASE, COLOURLESS

GENERAL PURPOSE LUBRICANT, NSF H1, 32 OZ, SPRAY BOTTLE, SYNTHETIC OIL BASE, COLOURLESS

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.88 / each

EHC: EHC :
Min Qty 12 = $634.56

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNC51600
  • Mfr. Model # 51600
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • ItemGeneral Purpose Lubricant
  • Aerosol Container Net FillNot Applicable
  • ColourColorless
  • Container TypeSpray Bottle
  • NSF RatingH1
  • Operating Temperature - Maximum450 Degrees F
  • Post-Application FilmWet
  • SeriesMulti-Use Synthetic Oil with Syncolon(R)
  • USDA Certified Biobased ProductUSDA Certified Biobased Product
  • Flash PointGreater than 428 Degrees F
  • Aerosol Container Delivery Method Not Applicable
  • Base Lubricant Synthetic Oil
  • Container Capacity 32 oz
  • Metal Detectable Container Not Metal Detectable
  • Odour Not Odorless
  • Operating Temperature - Minimum -45 Degrees F
  • Primary Additives PTFE
  • Standards Category Code H1
  • Flammability Non-Flammable
  • Product Type General Purpose Lubricant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list