!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-PROCESS WELDER, 120/208/230 VAC, 50/60 HZ, 5-150 A/5-240 A, STEEL/ALUMINUM

MULTI-PROCESS WELDER, 120/208/230 VAC, 50/60 HZ, 5-150 A/5-240 A, STEEL/ALUMINUM

ESAB

MULTI-PROCESS WELDER, 120/208/230 VAC, 50/60 HZ, 5-150 A/5-240 A, STEEL/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-PROCESS WELDER, 120/208/230 VAC, 50/60 HZ, 5-150 A/5-240 A, STEEL/ALUMINUM

MULTI-PROCESS WELDER, 120/208/230 VAC, 50/60 HZ, 5-150 A/5-240 A, STEEL/ALUMINUM

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,438.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TMD0558102240
  • Mfr. Model # 0558102240
  • UNSPSC # 23271404
  • CATALOGUE PAGE # 1452
  • Shipping Weight 77.5 lbs

Product Details

This multi-process welder includes a Tweco fusion 180A gig gun, Victor argon flow gauge regulator, 12 1/2-foot hose, Tweco earth clamp with leads, drive rolls and contact tips, sample 0.030 wire, Tweco electrode holder and sample electrodes, 17-volt style TIG torch, and power adapter. Made of steel and aluminum, this product is designed for 120/208/230 VAC, 50/60-Hertz, and 5 to 150-amp/5 to 240-amp electrical systems.

Technical Specs

  • ItemMultiprocess MIG Welder
  • Input Voltage230V
  • PolarityAC
  • Welding ProcessesFlux-Cored, MIG, Stick, TIG
  • TIG Welding Maximum Output Current180 A
  • For Wire TypeFlux-Cored
  • Maximum Wire Feed Speed12.1 in/min
  • MIG Welding Output @ Duty Cycle0.2, 0.25, 130 A @ 20.5V, 205 A @ 24.3V
  • Weight40 lb
  • FeaturesMIG Flux-Cored, TIG Stick Applications
  • For Maximum Material Thickness3/8 in
  • TIG Welding Minimum Output Current130 A
  • Minimum Wire Diameter0.024 in (Mild Steel), 0.030 in (Aluminum), 0.030 in (Flux Cored), 0.030 in (Stainless Steel)
  • Open Circuit Voltage68V
  • Overall Height16 in
  • Plug Type6-50P
  • Power Cord Length6 1/2 ft
  • Enhanced ProcessLift TIG
  • Series Rebel MP 215ic
  • Phase Single-Phase
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 180 A
  • MIG Welding Maximum Output Current 205 A
  • Maximum Wire Diameter 0.035 in (Mild Steel), 0.035 in (Stainless Steel), 0.045 in (Flux Cored), 0.047 in (Aluminum)
  • Model Rebel EMP 215ic
  • Includes 17V Style TIG Torch, Dri Ve Rolls and Contact Tips, Power Adaptor and Operator's Manual, Power Supply, Sample 0.030 in Wire, Tweco Earth Clamp with Leads, Tweco Electrode Holder and Sample electrodes, Tweco Fusion 180A MIG Gun, Victor Argon Flow Gauge Regulator and 12.5 ft (3.8 m) Hose
  • Application Agricultural Equipment, Automotive, Automotive Bodies, Civil Construction, HVAC Training Schools, Light Fabrication, Mechanical Contractors, Repair and Maintenance
  • For Material Type Aluminum, Mild Steel, Stainless Steel
  • Stick Welding Minimum Output Current 90 A
  • MIG Welding Minimum Output Current 130 A
  • Minimum Wire Feed Speed 1 1/2 in/min
  • Overall Depth 23 in
  • Overall Width 9 in
  • Power Cord Included Yes
  • Standards 5, 7, 10, 12 & 13. RoHS, CE: IEC/EN 60974-1, CSA: E60974-1-00, IEC 60974-1
  • Amperage Range 240 A
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list