!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER,1000V,AUTO RANGE TRMS 6000 CO

MULTIMETER,1000V,AUTO RANGE TRMS 6000 CO

IDEAL

MULTIMETER,1000V,AUTO RANGE TRMS 6000 CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER,1000V,AUTO RANGE TRMS 6000 CO

MULTIMETER,1000V,AUTO RANGE TRMS 6000 CO

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.08 / each

EHC: EHC :
Min Qty 4 = $524.32

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI61-347
  • Mfr. Model # 61-347
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemMultimeter
  • Maximum AC Voltage Measurement1,000V
  • Maximum AC Current Measurement10 A
  • Multimeter StyleAuto Range
  • AC Response CalculationTRMS
  • Auto RangingAuto Ranging
  • Battery AccessBattery Access
  • Battery Voltage1.5V
  • IncludesBattery, K-Type Thermocouple, Soft Case, Test Leads
  • Minimum AC Voltage Measurement30V
  • StandardsCAT III 600V AC/DC, UL Certified
  • Instrument Safety Rating CAT IV 600V CAT III 1000V AC/DC
  • Maximum DC Voltage Measurement 1,000V
  • Maximum DC Current Measurement 10 A
  • Parameters Measured Amps, Degrees C, Degrees F, M Ohms, Volts
  • Auto Power Off Auto Power Off
  • Batteries Included Batteries Included
  • Battery Size AAA
  • Diode Test Yes
  • Maximum Resistance Measurement 60 M Ohms
  • Minimum DC Voltage Measurement 30V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list