!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTICUT FILE, SINGLE EDGE CUT, 10 IN L WITHOUT TANG, 9/32 IN THICK, 78328600, BLACK OXIDE

MULTICUT FILE, SINGLE EDGE CUT, 10 IN L WITHOUT TANG, 9/32 IN THICK, 78328600, BLACK OXIDE

SIMONDS

MULTICUT FILE, SINGLE EDGE CUT, 10 IN L WITHOUT TANG, 9/32 IN THICK, 78328600, BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTICUT FILE, SINGLE EDGE CUT, 10 IN L WITHOUT TANG, 9/32 IN THICK, 78328600, BLACK OXIDE

MULTICUT FILE, SINGLE EDGE CUT, 10 IN L WITHOUT TANG, 9/32 IN THICK, 78328600, BLACK OXIDE

SIMONDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZGD3
  • Mfr. Model # 78328600
  • UNSPSC # 27111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

This multicut file has a diameter of 15/16 inches and is not insulated. The handle is six inches long. It features simonds exclusive multi-kut design on the flat side, and have the spiral cut design on the ha and more. In addition, it has a black oxide finish.

Technical Specs

  • ItemMulticut File
  • File TypeMachinist's File
  • Edge Cut StyleSingle
  • Thickness9/32 in
  • Includes HandleHandle Not Included
  • TaperTaper
  • File Body FinishBlack Oxide
  • FeaturesSimonds Exclusive Multi-Kut Design on the Flat Side, and Have the Spiral Cut Design on the Half Round Side
  • InsulatedNot Insulated
  • File Style American Pattern File
  • Profile Shape Half Round
  • File Length without Tang 10 in
  • File Diameter 15/16 in
  • Number of Cut Edges 2
  • Teeth per Inch 23 TPI
  • Container Type Box
  • Handle Length 6 in
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list