!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 5 3/4 IN CLOSED L, NATURAL WOOD

MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 5 3/4 IN CLOSED L, NATURAL WOOD

KLEIN TOOLS

MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 5 3/4 IN CLOSED L, NATURAL WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 5 3/4 IN CLOSED L, NATURAL WOOD

MULTI-TOOL PLIER, 13 TOOLS, 13 FUNCTIONS, 5 3/4 IN CLOSED L, NATURAL WOOD

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN1016
  • Mfr. Model # 1016
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This Tripsaver series multi-tool has a length of 1⅞ inch, plus it weighs 15.2 ounce. The stainless steel handle is wood and has a straight style/type. It features lanyard hole, nylon pouch. In addition, it is made of stainless steel. This multi-tool includes #1 and #2 Phillips hex bit, ¼ inch socket adapter, drop point blade, drywall saw, file and more, awl, bevelled wire cutter, clip-point knife, coarse file, drywall saw, fine file, metric rule and more.

Technical Specs

  • ItemMulti-Tool
  • Blade Length1 7/8 in
  • FeaturesLanyard Hole, Nylon Pouch
  • Handle MaterialStainless Steel
  • Includes#1 and #2 Phillips Hex Bit, 1/4 in Socket Adapter, Drop Point Blade, Drywall Saw, File and Stripping Notch, Lanyard Hole, Large-Slotted Hex Bit, Locking "L" Handle, Nylon Pouch, Serrated, Small-Slotted Hex Bit, Trailing Point Blade, Wood Cutting
  • Includes Secondary ToolSecondary Tool Not Included
  • LockingLocking
  • Number of Functions13
  • Opening MechanismFold-Out
  • Sheath MaterialNylon
  • Tool MaterialStainless Steel
  • Weight15.2 oz
  • Blade Edge Type Serrated
  • Closed Length 5 3/4 in
  • Handle Colour Wood
  • Handle Style Straight
  • Includes Pocket Clip Pocket Clip Not Included
  • Includes Sheath Sheath Not Included
  • Multi Tool Item Multi-Tool Pliers
  • Number of Tools 13
  • Series Tripsaver(R)
  • Tool Access External, Internal
  • Tools Included Awl, Bevelled Wire Cutter, Clip-Point Knife, Coarse File, Drywall Saw, Fine File, Metric Ruler, Needle-Nose Pliers, Reamer, Scraper, Serrated Sheep Foot Knife, Standard Ruler, Toothed Pipe Gripper, Wire Stripper: 5-Slot (10-18) Awg, Wire-Looping Hole
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list